STX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT
Mfr # 142481-10IE
Zoro # G211130036
product price:Â $1.55
/ea
Sold in multiples of 250 for $387.50
Key Features
Type
STX
Color
White
Number of Conductors
1
Voltage
60V
Conductor Material
Bare Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142481-10IE
Zoro #
G211130036
UPC #
-
Country of Origin
United States
Dimensions
Gauge Size
6
Details
Type
STX
Color
White
Number of Conductors
1
Voltage
60V
Conductor Material
Bare Copper
Stranding
37
Conductor Type
Stranded
Insulation Material
XLPE
Temperature
125 C
Conductor Shielding Type
Unshielded
Item
Battery Cable
Overall Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.