Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41492
Zoro #
G422784820
UPC #
-
Country of Origin
China
Description
Surge Protector, Housing Material Plastic, Total Number of Outlets 6, Cord Length 3 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Wire Size Not Applicable, Mounting Style Non Mounting, Color White, Number of Transformer Outlets 6, Voltage 120V AC
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.