Zoro Homepage

Surge Protector

  • Mfr # 41496

  • Zoro # G422784530


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41496
Zoro #
G422784530
UPC #
-
Country of Origin
China

Description

Surge Protector, Housing Material Plastic, Total Number of Outlets 7, Cord Length 10 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Wire Size Not Applicable, Mounting Style Non Mounting, Color Black, Number of Transformer Outlets 7, Voltage 120V AC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.