Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sw 5/8 Inch 600 Ft.

  • Mfr # 56823901

  • Zoro # G0917640


product price: $1,938.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Features
Excellent resistance to UV rays, chemicals and abrasions,Polyester double braid
Overall Length
600 FT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56823901
Zoro #
G0917640
UPC #
-
Country of Origin
China

Dimensions

Overall Length
600 FT

Details

Item
Sw 5/8" 600 ft.
SAE or Metric
SAE
Features
Excellent resistance to UV rays, chemicals and abrasions,Polyester double braid

Description

Sw 5/8 In. 600 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.