Sweetbriar 500 ' 4/0-4/0-2/0 AWG 3-Conductor Underground Service Entrance Cable Electrical Wire

  • Mfr # 55418406

  • Zoro # G321885055


product price:  $2,685.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Wire Size
4/0-4/0-2/0 AWG
Conductor Material
Aluminum
Number of Conductors
3-Conductor
Voltage
600 volts
Standards
UL (Underwriters Laboratories) listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55418406
Zoro #
G321885055
UPC #
32886596445
Country of Origin
United States

Dimensions

Wire Size
4/0-4/0-2/0 AWG

Details

Conductor Material
Aluminum
Number of Conductors
3-Conductor
Voltage
600 volts
Standards
UL (Underwriters Laboratories) listed

Description

Aluminum conductors polyethylene insulation. Used for secondary distribution and underground service at 600 volts or less either direct burial or in ducts. 500-feet. UL (Underwriters Laboratories) listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.