
SXL Primary Wire 14 AWG XLPE Insulated, 60V, Black, Sold per FT
Mfr # F14226$100
Zoro # G114914054
product price: $0.28
/ea
Sold in multiples of 600 for $168.00
Key Features
Color
Black
Type
Stranded
Number of Conductors
1
Material
Bare Copper
Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F14226$100
Zoro #
G114914054
UPC #
-
Country of Origin
United States
Dimensions
Wire Outer Diameter
0.137"
Details
Color
Black
Type
Stranded
Number of Conductors
1
Material
Bare Copper
Insulation Material
XLPE
Voltage
60V
Overall Shielding Type
Unshielded
Temperature
125°C
Product Group
SXL
# of Conductors
1
Item
Wire & Cable
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.