SXL Primary Wire 20 AWG XLPE Insulated, 60V, Light green, Sold per FT

  • Mfr # F202221233

  • Zoro # G214914008


product price:  $0.12
/ea
Sold in multiples of 1250 for $150.00

Key Features

Color
Light Green
Type
Stranded
Number of Conductors
1
Temperature
125°C
Wire Outer Diameter
0.096"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F202221233
Zoro #
G214914008
UPC #
-
Country of Origin
United States

Dimensions

Wire Outer Diameter
0.096"

Details

Color
Light Green
Type
Stranded
Number of Conductors
1
Temperature
125°C
# of Conductors
1
Overall Shielding Type
Unshielded
Insulation Material
XLPE
Voltage
60V
Product Group
SXL
Material
Bare Copper
Item
Wire & Cable

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.