Zoro Homepage

SY 16/2 STR CU OAS CMP/CL3P WE 1000R

  • Mfr # P50002-1A

  • Zoro # G716262355


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
PVC
Outside Diameter
0.2 in
NEC Article and Type
725 CL3P, 760 FPLP, CMP
Jacket Color
White
Number of Conductors
2C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50002-1A
Zoro #
G716262355
UPC #
032886882708
Country of Origin
United States

Dimensions

Outside Diameter
0.2 in
Bend Radius
3/4 in
Cable Length
1,000 ft
Wire Size
16 AWG

Description

Multi-Conductor Security Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color White, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Broadcast Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, CMP, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.