Zoro Homepage

SY 22/2 STR CU OAS CMP/CL3P WE 1000R

  • Mfr # P20032-1A

  • Zoro # G016262345


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Maximum Voltage Rating
300 V
Jacket Color
White
Jacket Material
PVC
Product Type
Communication Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20032-1A
Zoro #
G016262345
UPC #
032886882500
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.1 in
Wire Size
22 AWG

Details

Maximum Voltage Rating
300 V
Jacket Color
White
Jacket Material
PVC
Product Type
Communication Cable
Solid/Stranded
Stranded
Item
Multi-Conductor Security Cable
Package Type
Reel in a Box
Shielded
Shielded
Number of Strands
7
Application
Alarm Systems, Broadcast Systems, Audio Systems
Number of Conductors
2C
Power Limited
Power Limited
NEC Article and Type
725 CL3P, 760 FPLP, CMP
Insulation Material
PVC
Shielding Material
Aluminum Foil
Standards
CSA FT6, European Directive 2002/95/EC, FLAME TEST NFPA 262, NEC article 725, NEC article 760, RoHS Compliant, UL 13 CL3P, UL 1424 FPLP, UL 444 CMP, UL 910
Number of Pairs
0
Conductor Gauge
22 AWG
Fire Rating
Plenum
Maximum Operating Temperature
167 Degrees F
Voltage
300 V
Conductor Design
Stranded

Description

Multi-Conductor Security Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color White, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Alarm Systems, Broadcast Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, CMP, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products