Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bar Bracket, NOVAL Accessory, Steel

  • Mfr # BHT1A

  • Zoro # G409131968


product price: $20.59
/ea
Sold in multiples of 50 for $1,029.50

Key Features

Material
Steel
Color
Silver
Length
24.92 in
Width
8.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHT1A
Zoro #
G409131968
UPC #
785592983572
Country of Origin
China

Dimensions

Length
24.92 in
Width
8.78 in

Details

Item
T-Bar Bracket
Material
Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.