Zoro Homepage

Telephone Test Set, Pulse Dialing Method

  • Mfr # B600

  • Zoro # G9536698


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Application
Autodial, Electronic Ringer, Line Monitor
Features
ABN (Angled Bed of Nails) Clips with Rugged RJ45 and RJ11 Plugs, Hi-Z Monitoring, High and Low Volume Settings, Last Number Redial and Memory to Store Up to (10) Phone Numbers, Polarity LED, Tone and Pulse Modes
Connector Type
ABN, RJ11, RJ45
Includes
Angled Bed of Nails Test Lead, CR2032 Battery
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B600
Zoro #
G9536698
UPC #
032886935053
Country of Origin
China

Dimensions

Item length
2.44
Item Width
2.49
Item Height
8.81
Manufacturer Warranty Length
Limited
Battery Size
CR2032

Details

Item
Telephone Test Set
Application
Autodial, Electronic Ringer, Line Monitor
Features
ABN (Angled Bed of Nails) Clips with Rugged RJ45 and RJ11 Plugs, Hi-Z Monitoring, High and Low Volume Settings, Last Number Redial and Memory to Store Up to (10) Phone Numbers, Polarity LED, Tone and Pulse Modes
Connector Type
ABN, RJ11, RJ45
Includes
Angled Bed of Nails Test Lead, CR2032 Battery
Waterproof
No
Line Polarity Indicator
Yes
Data Safe Monitor
Yes
Dialing Method
Pulse, Tone
Standards
CE
Battery type
CR2032
Batteries included
Yes
Maximum Operating Humidity
90 %
Includes Batteries
Yes
Adapters Included
RJ11, RJ45
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
122 Degrees F
Testing Functions
Tone Generator
Number of Digits
15

Description

Telephone Test Set, Adapters Included RJ11, RJ45, Connector Type ABN, RJ11, RJ45, Data Safe Monitor Yes, Dialing Method Pulse, Tone, Features ABN (Angled Bed of Nails) Clips with Rugged RJ45 and RJ11 Plugs, Hi-Z Monitoring, High and Low Volume Settings, Last Number Redial and Memory to Store Up to (10) Phone Numbers, Polarity LED, Tone and Pulse Modes, Number of Digits 15, Testing Functions Tone Generator, Battery Size CR2032, Includes Angled Bed of Nails Test Lead, CR2032 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.