Zoro Homepage

Temporary Job Site Light, 2880 lm, Bk/Yl

  • Mfr # 411315

  • Zoro # G2619123


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Lumens
2880
Standards
cUL
Includes
Tripod
Features
Comfort Grip Handle, Durable, No Hot Surfaces, LED Pure White Light with Long Lamp Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411315
Zoro #
G2619123
UPC #
00786625000075
Country of Origin
China

Dimensions

Job Site Lighting Max. Height
62"
Cord Length - Job Site Lighting
5 ft
Max. Extension Height
62 in
Overall Depth
9 in
Overall Height
15 in
Maximum Height Adjustment
5 ft
Overall Width
27 in
Power Cord Length
5 ft
Adjustable Height
Yes
Manufacturer Warranty Length
3 yr

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 3,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 5 ft, Color Rendering Index Not Applicable, Includes Bulb Built-In, Adjustable Height Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.