SOUTHWIRE COMPANY LED Green Remote Area Lighting System (Discontinued)
- Mfr # L1313SW
- Zoro # G7462716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L1313SW
Zoro #
G7462716
UPC #
090529613133
Country of Origin
China
Dimensions
Cord Length - Job Site Lighting
6 ft
Max. Extension Height
14 in
Job Site Lighting Max. Height
14"
Width
10"
Height
12-19/32"
Cord Length
6 ft.
Description
Temporary Job Site Light, Battery Chemistry Lithium Ion, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP54, Charging Time 3 hr.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.