Zoro Homepage

Temporary Power Box, Yellow, NEMA 3R

  • Mfr # 8806UGFX

  • Zoro # G904393052


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Amps
50 A
Number of Outlets
7
Housing Material
Stainless Steel, Steel
Voltage Rating
125/250 VAC
Inlet
50A @ 125/250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8806UGFX
Zoro #
G904393052
UPC #
-
Country of Origin
United States

Dimensions

Housing Material Thickness
14 ga

Description

Temporary Power Box, Voltage Rating 125/250 VAC, Amps 50 A, Inlet 50A @ 125/250V, Outlet 125/250V 50A 3P4 W 6369 Cali-Style, Number of Poles 2, Number of Wires 3, Color Yellow, Cord Length Not Applicable, Material of Construction Steel, Enclosure Rating NEMA 3R, Features 6-Circuit Wall Mount with Cage, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.