Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TFN, THHN, THWN Mini Split Cable, Copper, 4C, Black, Stranded

  • Mfr # 58340802

  • Zoro # G116287033


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Jacket Material
PVC
Nominal Outside Diameter
0.59 in
Resistance Properties
UV Resistant
Temperature Rating - Maximum Dry
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58340802
Zoro #
G116287033
UPC #
032886923326
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.59 in
Overall Length
250 ft
Minimum Bend Radius
4 in
Conductor Size
14 AWG

Details

Conductor Material
Copper
Jacket Material
PVC
Resistance Properties
UV Resistant
Temperature Rating - Maximum Dry
194 Degrees F
Number of Conductors
4C
Conductor Insulation Material
PVC
Temperature Rating - Maximum Wet
167 Degrees F
Maximum Voltage Rating
600 V
Maximum Current
25 A
Shielded
Unshielded
Conductor Design
Stranded
Conductor Insulation Color
Black, Green, Red, White
Fire Resistance Rating
Not Rated
Number of Strands
7
Number of Pairs
0
Jacket Color
Black
Series
EZ-IN(TM) Mini-Split Cable
Packaging
Reel
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-3, UL Listed, UL 1569, UL 1685 FT, UL 83
Trade Designation
TFN, THHN, THWN
Item
Mini Split Cable

Description

Mini Split Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.