Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TFN, THHN, THWN Mini Split Cable, Copper, 4C, Black, Stranded

  • Mfr # 58628802

  • Zoro # G616287083


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
7
Overall Length
250 ft
Conductor Material
Copper
Trade Designation
TFN, THHN, THWN
Minimum Bend Radius
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58628802
Zoro #
G616287083
UPC #
032886943508
Country of Origin
United States

Dimensions

Overall Length
250 ft
Minimum Bend Radius
3 5/8 in
Conductor Size
16 AWG
Nominal Outside Diameter
0.53 in

Details

Number of Strands
7
Conductor Material
Copper
Trade Designation
TFN, THHN, THWN
Temperature Rating - Maximum Dry
194 Degrees F
Jacket Color
Black
Maximum Current
18 A
Series
EZ-IN(TM) Mini-Split Cable
Resistance Properties
UV Resistant
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Insulation Material
PVC
Item
Mini Split Cable
Conductor Design
Stranded
Conductor Insulation Color
Black, Green, Red, White
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-3, UL Listed, UL 1569, UL 1685 FT, UL 83
Packaging
Reel
Number of Conductors
4C
Number of Pairs
0
Jacket Material
PVC
Fire Resistance Rating
Not Rated
Shielded
Unshielded
Maximum Voltage Rating
600 V

Description

Mini Split Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.