TFN, THHN, THWN Mini Split Cable, Copper, 4C, Black, Stranded
Mfr # 59351201
Zoro # G716287082
product price: $2,107.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Temperature Rating - Maximum Dry
194 Degrees F
Jacket Material
PVC
Number of Pairs
0
Minimum Bend Radius
4 1/8 in
Conductor Insulation Color
Black, Green, Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59351201
Zoro #
G716287082
UPC #
032886997518
Country of Origin
United States
Dimensions
Minimum Bend Radius
4 1/8 in
Conductor Size
14 AWG
Nominal Outside Diameter
0.59 in
Overall Length
1,000 ft
Description
Mini Split Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.