Zoro Homepage

TFN, THHN, THWN Mini Split Cable, Copper, 4C, Black, Stranded

  • Mfr # 59351203

  • Zoro # G616507327


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Pairs
0
Fire Resistance Rating
Not Rated
Jacket Color
Black
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59351203
Zoro #
G616507327
UPC #
032886701405
Country of Origin
United States

Dimensions

Conductor Size
14 AWG
Minimum Bend Radius
4 1/8 in
Overall Length
50 ft
Nominal Outside Diameter
0.59 in

Details

Number of Pairs
0
Fire Resistance Rating
Not Rated
Jacket Color
Black
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Insulation Material
PVC
Standards
A-A59544, Article 330, ASTM B33, ASTM B8, J-C-30B, NEC, NFPA 70, STM B3, UL Listed, UL 1569, UL 83
Jacket Material
PVC
Conductor Material
Copper
Number of Conductors
4C
Item
Mini Split Cable
Temperature Rating - Maximum Dry
194 Degrees F
Shielded
Shielded
Number of Strands
7
Packaging
Coil
Series
EZ-IN(TM) Mini-Split Cable
Maximum Voltage Rating
600 V
Conductor Insulation Color
Black, Green, Red, White
Conductor Design
Stranded
Shielding Material
Aluminum Foil
Resistance Properties
UV Resistant
Maximum Current
25 A
Trade Designation
TFN, THHN, THWN

Description

Mini Split Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.