Zoro Homepage

Thermostat Cable, 250ft, 60 Max Temp, CL2

  • Mfr # 552080407

  • Zoro # G1784291


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Nonplenum
Number of Conductors
8
Wire Size
20 AWG
Jacket Color
Brown
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552080407
Zoro #
G1784291
UPC #
032886024795
Country of Origin
United States

Dimensions

Wire Size
20 AWG
Length
250 ft
Nominal Outside Dia.
0.17 in
Spool/Coil Length
250 ft.
Wire Size (Wire and Cable)
20 AWG
Wire Size - Wire and Cable
20 AWG
Length (Straight Wireway)
250 ft
Conductor Size
20 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.17 in

Description

Thermostat Wire, Number of Conductors 8, Wire Size 20 AWG, Cable Type Nonplenum, Jacket Color Brown, Length 250 ft, Voltage 150 V, Conductor Design Solid, Cable Rating CL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.