ThermostatWire, 18AWG, Brown, 500ft, 150V

  • Mfr # 553020507
  • Zoro # G1235096
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Nonplenum
Number of Conductors
2
Wire Size
18 AWG
Jacket Color
Brown
Conductor Design
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
553020507
Zoro #
G1235096
UPC #
032886035975
Country of Origin
United States
Item
Thermostat Wire
Cable Type
Nonplenum
Number of Conductors
2
Jacket Color
Brown
Conductor Design
Solid
Temp. Rating
140 Degrees F
Voltage
150 V
Standards
NEC 725, UL Listed
Cable Rating
CL2
Package Type
Spool
Cable Type (Wire and Cable)
Non Plenum
Cable Type - Wire and Cable
Non Plenum
Wire and Cable Item
Thermostat Cable
Max. Temp.
60 Degrees C
Nom. Od (Mils)
132mils
No. of Strands
1
No. of Conductors
2
Construction
ConstructionSolid copper conductors with 6 mils of PVC insulationConductors are covered with a PVC jacket, Brown or WhiteRipcord
Applications
ApplicationThermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
Inner Wire Jacket Color
Red, White
Packaging
Spool
Fire Resistance Rating
Not Rated
Shielding
Unshielded
Trade Designation
CL2
Conductor Material
Copper
Conductor Insulation Color
Red, White
Jacket Material
PVC
Temperature Rating - Maximum Dry
140 Degrees F
Conductor Insulation Material
HDPE

Dimensions

Wire Size
18 AWG
Length
500 ft
Nominal Outside Dia.
0.13 in
Spool/Coil Length
500 ft.
Wire Size - Wire and Cable
18 AWG
Wire Size (Wire and Cable)
18 AWG
Length (Straight Wireway)
500 ft
Insulation Thickness (Mils)
5mils
Size (Awg or Kcmil)
18 AWG
Conductor Size
18 AWG
Nominal Outside Diameter
0.13 in
Overall Length
500 ft
Wire Rope Length
500 ft

Description

Thermostat Wire, Number of Conductors 2, Wire Size 18 AWG, Cable Type Nonplenum, Jacket Color Brown, Length 500 ft, Voltage 150 V, Conductor Design Solid, Cable Rating CL2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews