Shop SOUTHWIRE

ThermostatWire, 18AWG, Brown, 500ft, 150V

  • Mfr # 553030507
  • Zoro # G2835725

product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Nonplenum
Number of Conductors
3
Wire Size
18 AWG
Jacket Color
Brown
Conductor Design
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
553030507
Zoro #
G2835725
UPC #
032886036958
Country of Origin
United States
Item
Thermostat Wire
Cable Type
Nonplenum
Number of Conductors
3
Jacket Color
Brown
Conductor Design
Solid
Temp. Rating
140 Degrees F
Voltage
150 V
Standards
NEC 725, UL Listed
Cable Rating
CL2
Package Type
Spool
Cable Type (Wire and Cable)
Non Plenum
Cable Type - Wire and Cable
Non Plenum
Max. Temp.
60 Degrees C
Wire and Cable Item
Thermostat Cable
No. of Strands
1
Nom. Od (Mils)
140mils
Applications
ApplicationThermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
No. of Conductors
3
Construction
ConstructionSolid copper conductors with 6 mils of PVC insulationConductors are covered with a PVC jacket, Brown or WhiteRipcord
Inner Wire Jacket Color
Green, Red, White
Packaging
Spool
Trade Designation
CL2
Shielding
Unshielded
Jacket Material
PVC
Conductor Material
Copper
Temperature Rating - Maximum Dry
140 Degrees F
Conductor Insulation Material
HDPE
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Green, Red, White

Dimensions

Wire Size
18 AWG
Length
500 ft
Nominal Outside Dia.
0.14 in
Wire Size (Wire and Cable)
18 AWG
Wire Size - Wire and Cable
18 AWG
Spool/Coil Length
500 ft.
Length (Straight Wireway)
500 ft
Size (Awg or Kcmil)
18 AWG
Insulation Thickness (Mils)
5mils
Overall Length
500 ft
Nominal Outside Diameter
0.14 in
Conductor Size
18 AWG
Wire Rope Length
500 ft

Description

Thermostat Wire, Number of Conductors 3, Wire Size 18 AWG, Cable Type Nonplenum, Jacket Color Brown, Length 500 ft, Voltage 150 V, Conductor Design Solid, Cable Rating CL2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.