
THHN Building Wire, 10 AWG, Black, Stranded, 500 ft
Mfr # 10BK-STRX500
Zoro # G613760794
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
THHN
Wire Size
10 AWG
Jacket Color
Black
Jacket Material
PVC
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10BK-STRX500
Zoro #
G613760794
UPC #
32886230004
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
500 ft
Details
Item
Building Wire
Trade Designation
THHN
Jacket Color
Black
Jacket Material
PVC
Conductor Design
Stranded
Voltage
600V AC
Temp. Rating
90°C
Description
Premium grade flame retardant PVC jacket. Rated maximum 90 degrees Celsius dry and damp, 600 volt. General purpose building wire for services, feeders and branch circuits. Resistant to abrasion, acids, alkalines, ozone, and water. 500' spool. UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.