THHN Building Wire, Copper, 12 AWG, 1C, Green, Stranded
Mfr # 22968258
Zoro # G912924002
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22968258
Zoro #
G912924002
UPC #
032886892936
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Overall Length
500 ft
Conductor Size
12 AWG
Minimum Bend Radius
1/2 in
Nominal Outside Diameter
0.13 in
Details
Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Green
Jacket Material
Nylon
Conductor Design
Stranded
Voltage
600 V
Standards
A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
Application
Branch Circuit Wiring, Wet or Dry Conduit
Packaging
Spool
Conductor Insulation Material
PVC
Ampacity at Maximum Temperature
30 A
Conductor Insulation Color
Green
Number of Strands
19
Temperature Rating - Maximum Wet
167 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
221 Degrees F
Description
Building Wire, Trade Designation THHN, THWN, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.