Zoro Homepage

THHN Building Wire, Copper, 12 AWG, 1C, Pink, Stranded, 2000 ft

  • Mfr # 58193205

  • Zoro # G1430747


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58193205
Zoro #
G1430747
UPC #
032886943676
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
2000 ft
Nominal Outside Dia.
0.13 in
Overall Length
2,000 ft
Minimum Bend Radius
1/2 in
Conductor Size
12 AWG
Nominal Outside Diameter
0.13 in

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Pink, Length 2,000 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging CoilPAK(TM), Jacket Color Not Applicable, Voltage 600 V, Stranding 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.