Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Copper, 12 AWG, 1C, Red, Stranded, 1000 ft

  • Mfr # 58019804

  • Zoro # G0293295


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58019804
Zoro #
G0293295
UPC #
032886940668
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Nominal Outside Dia.
0.13 in
Insulation Thickness (Mils)
15mils
Jacket Thickness (Mils)
5mils
Nominal Outside Diameter
0.13 in
Minimum Bend Radius
1/2 in
Conductor Size
12 AWG
Overall Length
1,000 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
FT1, NEC, NEMA WC70, NOM-ANCE 90C, RoHS/REACH Compliant, UL Standard
Packaging
CoilPAK(TM)
Max. Amps
20
Application
Commercial or Industrial
Stranding
19
Applications
ApplicationSIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.THWN-2 Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil.
Construction
ConstructionSouthwire® SIMpull THHN® copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull® Technology. Marked as THWN-2.
Allowable Ampacity At 75C
20
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Red
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
167 Degrees F
Number of Strands
19
Temperature Rating - Maximum Dry
194 Degrees F
Series
Simpull(R)

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Red, Length 1,000 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging CoilPAK(TM), Jacket Color Not Applicable, Voltage 600 V, Stranding 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.