Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Copper, 12 AWG, 1C, Red; White, Stranded, 2000 ft

  • Mfr # 58019405

  • Zoro # G1424982


product price: $680.95
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58019405
Zoro #
G1424982
UPC #
032886943737
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
2000 ft
Nominal Outside Dia.
0.13 in
Conductor Size
12 AWG
Overall Length
2,000 ft
Nominal Outside Diameter
0.13 in
Minimum Bend Radius
1/2 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red/White
Jacket Color
Red; White
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Packaging
CoilPAK(TM)
Stranding
7
Application
Branch Circuit Wiring, Cable Trays, Conduit
Temperature Rating - Maximum Wet
167 Degrees F
Series
Simpull(R)
Fire Resistance Rating
Not Rated
Number of Strands
7
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
White/Red

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Red/White, Length 2,000 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging CoilPAK(TM), Jacket Color Not Applicable, Voltage 600 V, Stranding 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.