Zoro Homepage

THHN Building Wire, Copper, 12 AWG, 3C, Black, Solid, 250 ft

  • Mfr # 59318201

  • Zoro # G809908412


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59318201
Zoro #
G809908412
UPC #
032886956454
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Black/Green/White
Jacket Color
Black
Jacket Material
PVC
Conductor Design
Solid
Voltage
600V AC
Temp. Rating
90°C
Standards
NEC

Description

Southwire Type THHN or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications as specified in the NEC 2. When used as Type THHN or T90 Nylon conductor is suitable for use in dry locations at temperatures not to exceed 90 Deg C. Conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 Deg C or not to exceed 75 Deg C when exposed to oil or coolant.Can be used in wet or dry locationsMade with annealed soft copperInsulation is high heat and moisture resistant polyvinyl chloride PVCJacket is abrasion, moisture, gasoline and oil resistant nylonTHHN is rated for 600-Volt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.