Zoro Homepage

THHN Building Wire, Copper, 8 AWG, Black, Stranded, 500 ft

  • Mfr # 8BLK-STRX500

  • Zoro # G004308062


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
8 AWG
Conductor Material
Copper
Conductor Design
Stranded
Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8BLK-STRX500
Zoro #
G004308062
UPC #
32886231001
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
500 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Jacket Color
Black
Conductor Design
Stranded
Voltage
600V AC

Description

Southwire® SIMpull THHN® copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 V. SIMpull THHN® copper conductors are designed to be installed without application of a pulling lubricant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.