Zoro Homepage

THHN Building Wire, Gray, PVC

  • Mfr # 6432355

  • Zoro # G004021664


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Number of Conductors
2C
Jacket Color
Gray
Jacket Material
PVC
Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6432355
Zoro #
G004021664
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft

Details

Item
Building Wire
Trade Designation
THHN
Number of Conductors
2C
Jacket Color
Gray
Jacket Material
PVC
Voltage
600V AC
Temp. Rating
90°C

Description

Type THHN insulation, rated 90 degrees Celsius, 600 volt. Gray PVC jacket. For applications of direct burial, dwellings not exceeding 3 floors above grade, underground feeder to outdoor lighting or apparatus, exposed or concealed wiring in damp, moist, wet, dry, and corrosive locations, general branch circuit wiring and new wiring or replacement wiring. Flame retardant, moisture, fungus, and corrosion resistant. Sunlight resistant jacket with bare ground.

Features
  • Wire Length - 50 ft.
  • Dimension - 19.58 x 13.36 x 13.78 in.
  • Item Weight - 7.64 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.