
THHN Metal Clad Building Cable, 12 AWG, 2C, Natural, 50 ft
Mfr # 55274922
Zoro # G508284411
product price: $67.49
/eaSold in multiples of 5 for $337.45
Key Features
Trade Designation
THHN
Wire Size
12 AWG
Number of Conductors
2C
Wire Color
Black/White
Jacket Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55274922
Zoro #
G508284411
UPC #
32886067365
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
50 ft
Nominal Outside Dia.
0.501 in
Details
Item
Metal Clad Building Cable
Trade Designation
THHN
Number of Conductors
2C
Wire Color
Black/White
Jacket Color
Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.