
THHN; THWN-2 Building Wire, Copper, 1 AWG, 1C, Black, Stranded, 1 ft
Mfr # 000000000020504701
Zoro # G411130416
product price: $3.95
/ea
Sold in multiples of 100 for $395.00
Key Features
Trade Designation
THHN; THWN-2
Wire Size
1 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
000000000020504701
Zoro #
G411130416
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
1 AWG
Length
1 ft
Nominal Outside Dia.
0.441 in
Details
Item
Building Wire
Trade Designation
THHN; THWN-2
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
Thermoplastic
Voltage
600V AC
Temp. Rating
90°C
Standards
UL Listed
Stranding
19
Conductor Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.