Zoro Homepage

THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 20493305

  • Zoro # G916261554


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Minimum Bend Radius
1 in
Number of Conductors
1C
Conductor Design
Stranded
Overall Length
1,000 ft
Ampacity at Maximum Temperature
75 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20493305
Zoro #
G916261554
UPC #
032886231544
Country of Origin
United States

Dimensions

Minimum Bend Radius
1 in
Overall Length
1,000 ft
Conductor Size
6 AWG
Nominal Outside Diameter
0.25 in
Wire Size
6AWG

Details

Number of Conductors
1C
Conductor Design
Stranded
Ampacity at Maximum Temperature
75 A
Fire Resistance Rating
Not Rated
Packaging
Spool
Trade Designation
THHN, THWN-2
Conductor Material
Copper
Conductor Insulation Color
Black
Conductor Insulation Material
PVC
Temperature Rating - Maximum Dry
194 Degrees F
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Voltage
600 V
Jacket Material
Nylon
Item
Building Wire
Temperature Rating - Maximum Wet
194 Degrees F
Series
Simpull(R)
Number of Strands
19

Description

Building Wire, Trade Designation THHN, THWN-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.