Zoro Homepage

THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 20496605

  • Zoro # G816261623


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Minimum Bend Radius
1 in
Packaging
Spool
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
PVC
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20496605
Zoro #
G816261623
UPC #
032886231841
Country of Origin
United States

Dimensions

Minimum Bend Radius
1 in
Nominal Outside Diameter
0.25 in
Conductor Size
6 AWG
Overall Length
1,000 ft
Wire Size
6 AWG

Details

Packaging
Spool
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
PVC
Conductor Design
Stranded
Temperature Rating - Maximum Wet
194 Degrees F
Item
Building Wire
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Series
Simpull(R)
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Conductor Insulation Color
Blue
Trade Designation
THHN, THWN-2
Voltage
600 V
Number of Strands
19
Fire Resistance Rating
Not Rated
Number of Conductors
1C
Conductor Material
Copper
Ampacity at Maximum Temperature
75 A
Jacket Material
Nylon

Description

Building Wire, Trade Designation THHN, THWN-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.