THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded
Mfr # 20499009
Zoro # G516262029
product price: $4,171.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Number of Conductors
1C
Minimum Bend Radius
1 5/16 in
Number of Strands
19
Conductor Material
Copper
Fire Resistance Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20499009
Zoro #
G516262029
UPC #
032886232015
Country of Origin
United States
Dimensions
Minimum Bend Radius
1 5/16 in
Conductor Size
4 AWG
Nominal Outside Diameter
0.32 in
Overall Length
2,500 ft
Details
Number of Conductors
1C
Number of Strands
19
Conductor Material
Copper
Fire Resistance Rating
Not Rated
Series
Simpull(R)
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Design
Stranded
Conductor Insulation Color
Black
Jacket Material
Nylon
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Conductor Insulation Material
PVC
Ampacity at Maximum Temperature
95 A
Voltage
600 V
Trade Designation
THHN, THWN-2
Packaging
Spool
Item
Building Wire
Temperature Rating - Maximum Wet
194 Degrees F
Description
Building Wire, Trade Designation THHN, THWN-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.