Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 20502102

  • Zoro # G016261621


product price: $2,753.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Ampacity at Maximum Temperature
130 A
Conductor Insulation Color
Black
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Trade Designation
THHN, THWN-2
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20502102
Zoro #
G016261621
UPC #
032886233012
Country of Origin
United States

Dimensions

Conductor Size
2 AWG
Nominal Outside Diameter
0.38 in
Overall Length
1,000 ft
Minimum Bend Radius
1 1/2 in
Wire Size
2AWG

Details

Ampacity at Maximum Temperature
130 A
Conductor Insulation Color
Black
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Trade Designation
THHN, THWN-2
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Temperature Rating - Maximum Wet
194 Degrees F
Jacket Material
Nylon
Voltage
600 V
Number of Conductors
1C
Number of Strands
19
Series
Simpull(R)
Item
Building Wire
Conductor Design
Stranded
Conductor Insulation Material
PVC
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Spool
Conductor Material
Copper

Description

Building Wire, Trade Designation THHN, THWN-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.