Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 23847706

  • Zoro # G616261564


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Standards
A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
Jacket Material
Nylon
Conductor Design
Stranded
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23847706
Zoro #
G616261564
UPC #
032886231162
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Conductor Size
8 AWG
Nominal Outside Diameter
0.22 in
Minimum Bend Radius
7/8 in
Wire Size
8AWG

Details

Item
Building Wire
Standards
A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
Jacket Material
Nylon
Conductor Design
Stranded
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
221 Degrees F
Number of Strands
19
Packaging
Spool
Ampacity at Maximum Temperature
55 A
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Voltage
600 V
Number of Conductors
1C
Series
Simpull(R)
Conductor Insulation Material
PVC
Conductor Insulation Color
Brown
Trade Designation
THHN, THWN-2
Conductor Material
Copper
Temperature Rating - Maximum Wet
167 Degrees F

Description

BuildingWire,Bwn,8AWG,1,000ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.