Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 24346902

  • Zoro # G316261567


product price: $2,020.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Fire Resistance Rating
Not Rated
Number of Conductors
1C
Voltage
600 V
Conductor Insulation Color
Black
Number of Strands
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24346902
Zoro #
G316261567
UPC #
032886232510
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Conductor Size
3 AWG
Minimum Bend Radius
1 3/8 in
Nominal Outside Diameter
0.35 in
Wire Size
3 AWG

Details

Fire Resistance Rating
Not Rated
Number of Conductors
1C
Voltage
600 V
Conductor Insulation Color
Black
Number of Strands
19
Trade Designation
THHN, THWN-2
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Conductor Design
Stranded
Packaging
Spool
Temperature Rating - Maximum Wet
194 Degrees F
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Series
Simpull(R)
Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
Jacket Material
Nylon
Item
Building Wire
Conductor Insulation Material
PVC
Ampacity at Maximum Temperature
115 A

Description

Building Wire, Trade Designation THHN, THWN-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.