Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 24348502

  • Zoro # G116261552


product price: $2,060.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
19
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24348502
Zoro #
G116261552
UPC #
032886232718
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.35 in
Minimum Bend Radius
1 3/8 in
Overall Length
1,000 ft
Conductor Size
3 AWG
Wire Size
3AWG

Details

Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
19
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Voltage
600 V
Jacket Material
Nylon
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Conductor Design
Stranded
Number of Conductors
1C
Conductor Material
Copper
Series
Simpull(R)
Item
Building Wire
Ampacity at Maximum Temperature
115 A
Conductor Insulation Material
PVC
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Packaging
Spool
Conductor Insulation Color
Red
Trade Designation
THHN, THWN-2

Description

BuildingWire,THHN,THWN-2,Rd,3AWG,1,000ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.