Zoro Homepage

THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 31581202

  • Zoro # G116261576


product price: $2,579.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Voltage
600 V
Number of Conductors
1C
Conductor Insulation Color
Blue
Fire Resistance Rating
Not Rated
Conductor Size
2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31581202
Zoro #
G116261576
UPC #
032886233319
Country of Origin
United States

Dimensions

Conductor Size
2 AWG
Minimum Bend Radius
1 1/2 in
Nominal Outside Diameter
0.38 in
Overall Length
1,000 ft
Wire Size
2 AWG

Details

Item
Building Wire
Voltage
600 V
Number of Conductors
1C
Conductor Insulation Color
Blue
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
19
Conductor Insulation Material
PVC
Ampacity at Maximum Temperature
130 A
Series
Simpull(R)
Packaging
Spool
Conductor Design
Stranded
Jacket Material
Nylon
Temperature Rating - Maximum Dry
194 Degrees F
Trade Designation
THHN, THWN-2
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Conductor Material
Copper
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83

Description

Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.