Zoro Homepage

THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 55631501

  • Zoro # G516261640


product price: $3,519.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Conductor Size
1/0 AWG
Conductor Insulation Color
Green
Fire Resistance Rating
Not Rated
Packaging
Order by the Foot
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55631501
Zoro #
G516261640
UPC #
032886080777
Country of Origin
United States

Dimensions

Conductor Size
1/0 AWG
Overall Length
1,000 ft
Minimum Bend Radius
1 7/8 in
Nominal Outside Diameter
0.48 in
Wire Size
1/0 AWG

Details

Conductor Insulation Color
Green
Fire Resistance Rating
Not Rated
Packaging
Order by the Foot
Number of Conductors
1C
Voltage
600 V
Number of Strands
19
Item
Building Wire
Ampacity at Maximum Temperature
170 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Design
Stranded
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Conductor Material
Copper
Series
Simpull(R)
Conductor Insulation Material
PVC
Temperature Rating - Maximum Wet
194 Degrees F
Trade Designation
THHN, THWN-2
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Jacket Material
Nylon

Description

Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.