Zoro Homepage

THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 55877302

  • Zoro # G516261565


product price: $3,519.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Conductor Material
Copper
Conductor Insulation Color
Red
Fire Resistance Rating
Not Rated
Conductor Insulation Material
PVC
Conductor Size
1/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55877302
Zoro #
G516261565
UPC #
032886872815
Country of Origin
United States

Dimensions

Conductor Size
1/0 AWG
Overall Length
1,000 ft
Minimum Bend Radius
1 7/8 in
Nominal Outside Diameter
0.48 in
Wire Size
1/0 AWG

Details

Conductor Material
Copper
Item
Building Wire
Conductor Insulation Color
Red
Fire Resistance Rating
Not Rated
Conductor Insulation Material
PVC
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Conductor Design
Stranded
Temperature Rating - Maximum Dry
194 Degrees F
Jacket Material
Nylon
Trade Designation
THHN, THWN-2
Number of Conductors
1C
Number of Strands
19
Series
Simpull(R)
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Order by the Foot
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Voltage
600 V
Ampacity at Maximum Temperature
170 A

Description

Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.