THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded
Mfr # 61016902
Zoro # G516261619
product price: $2,579.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Voltage
600 V
Conductor Insulation Color
Brown
Series
Simpull(R)
Minimum Bend Radius
1 1/2 in
Conductor Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61016902
Zoro #
G516261619
UPC #
032886030628
Country of Origin
United States
Dimensions
Minimum Bend Radius
1 1/2 in
Conductor Size
2 AWG
Overall Length
1,000 ft
Nominal Outside Diameter
0.38 in
Wire Size
2 AWG
Details
Voltage
600 V
Conductor Insulation Color
Brown
Series
Simpull(R)
Conductor Insulation Material
PVC
Conductor Design
Stranded
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Jacket Material
Nylon
Conductor Material
Copper
Item
Building Wire
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
130 A
Packaging
Spool
Trade Designation
THHN, THWN-2
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
19
Number of Conductors
1C
Fire Resistance Rating
Not Rated
Description
Building Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.