Shop SOUTHWIRE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
THHN, THWN-2 Building Wire, Copper, 1C, Stranded
- Mfr # 20506201
- Zoro # G916261578
product price:Â
$
8,111.99
/ea
Key Features
Trade Designation
THHN, THWN-2
Number of Conductors
1C
Conductor Design
Stranded
Voltage
600 V
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20506201
- Zoro #
- G916261578
- UPC #
- 032886234064
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- THHN, THWN-2
- Number of Conductors
- 1C
- Conductor Design
- Stranded
- Voltage
- 600 V
- Standards
- A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
- Jacket Material
- Nylon
- Conductor Insulation Color
- Black
- Packaging
- Order by the Foot
- Series
- Simpull(R)
- Temperature Rating - Maximum Wet
- 194 Degrees F
- Ampacity at Maximum Temperature
- 195 A
- Number of Strands
- 19
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Fire Resistance Rating
- Not Rated
- Conductor Insulation Material
- PVC
- Application
- Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
- Conductor Material
- Copper
Dimensions
- Minimum Bend Radius
- 2 1/8 in
- Nominal Outside Diameter
- 0.52 in
- Conductor Size
- 2/0 AWG
- Overall Length
- 1,000 ft
- Wire Size
- 2/0AWG
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Description
Building Wire, Trade Designation THHN, THWN-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Order by the Foot, Jacket Color Not Applicable, Voltage 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.