Shop SOUTHWIRE
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
THHN, THWN-2 Building Wire, Copper, 1C, Stranded
- Mfr # 29583202
- Zoro # G916261561
product price:Â
$
3,362.99
/ea
Key Features
Trade Designation
THHN, THWN-2
Wire Size
2AWG
Jacket Material
Nylon
Conductor Design
Stranded
Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29583202
- Zoro #
- G916261561
- UPC #
- 032886233418
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- THHN, THWN-2
- Jacket Material
- Nylon
- Conductor Design
- Stranded
- Voltage
- 600 V
- Standards
- A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
- Ampacity at Maximum Temperature
- 130 A
- Conductor Material
- Copper
- Conductor Insulation Material
- PVC
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Fire Resistance Rating
- Not Rated
- Number of Conductors
- 1C
- Conductor Insulation Color
- Green
- Temperature Rating - Maximum Wet
- 194 Degrees F
- Series
- Simpull(R)
- Number of Strands
- 19
- Application
- Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
- Packaging
- Spool
Dimensions
- Wire Size
- 2AWG
- Conductor Size
- 2 AWG
- Overall Length
- 1,000 ft
- Minimum Bend Radius
- 1 1/2 in
- Nominal Outside Diameter
- 0.38 in
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Description
Building Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.