Zoro Homepage

THHN; THWN-2 Building Wire, Copper, 6 AWG, 1C, Black, Stranded, 500 ft

  • Mfr # 6BK-STRX500

  • Zoro # G013760325


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN; THWN-2
Wire Size
6 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6BK-STRX500
Zoro #
G013760325
UPC #
32886231537
Country of Origin
United States

Dimensions

Wire Size
6 AWG
Length
500 ft
Nominal Outside Dia.
0.253 in

Details

Item
Building Wire
Trade Designation
THHN; THWN-2
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
Thermoplastic
Voltage
600V AC
Temp. Rating
194°F

Description

Southwire Building Wire, THHN, 6 AWG Wire, 500 ft Length, 1 Conductors, Strands per Conductor: 19, Copper Conductor, PVC Conductor Insulation, Stranded, Nylon Sheath, Black Sheath, 1/4 in Sheath Diameter, 600 V, 65 A, 194 deg F Operating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.