
THHN; THWN-2 Building Wire, Copper, 6 AWG, 1C, Red, Stranded, 500 ft
Mfr # 6RED-STRX500
Zoro # G507373284
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
THHN; THWN-2
Wire Size
6 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6RED-STRX500
Zoro #
G507373284
UPC #
32886231735
Country of Origin
United States
Dimensions
Wire Size
6 AWG
Length
500 ft
Nominal Outside Dia.
0.253 in
Details
Item
Building Wire
Trade Designation
THHN; THWN-2
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
Thermoplastic
Voltage
600V AC
Temp. Rating
90°C
Description
Southwire Building Wire, THHN, 6 AWG Wire, 500 ft Length, 1 Conductors, Copper Conductor, PVC Conductor Insulation, Stranded, PVC Sheath, Red Sheath, 600 VAC, 55 A, 90 deg C Operating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.