
THHN; THWN-2 Building Wire, Copper, 6 AWG, 1C, White, Stranded, 500 ft
Mfr # 6WHT-STRX500
Zoro # G704258490
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
THHN; THWN-2
Wire Size
6 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6WHT-STRX500
Zoro #
G704258490
UPC #
32886231629
Country of Origin
United States
Dimensions
Wire Size
6 AWG
Length
500 ft
Nominal Outside Dia.
0.253 in
Details
Item
Building Wire
Trade Designation
THHN; THWN-2
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
Thermoplastic
Voltage
600V AC
Temp. Rating
194°F
Description
Southwire Building Wire, THHN, Wire Size: 6 AWG, 500 ft L, Number of Conductors: 1, Strands per Conductor: 19, Conductor Material: Copper, Conductor Insulation: PVC, Stranded/Solid: Stranded, Sheath Material: Nylon, Sheath Color: White, Sheath Diameter: 1/4 in, 600 VAC, 65 A, Operating Temperature: 194 deg F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.