Zoro Homepage

THHN; THWN Building Wire, Copper, 14 AWG, 1C, Black, Stranded, 50 ft

  • Mfr # 22955983

  • Zoro # G707946516


product price: $24.39
/ea
Sold in multiples of 2 for $48.78

Key Features

Trade Designation
THHN; THWN
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22955983
Zoro #
G707946516
UPC #
32886918339
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
50 ft
Nominal Outside Dia.
0.113 in
Insulation Thickness (Mils)
15mils
Jacket Thickness (Mils)
5mils

Details

Item
Building Wire
Trade Designation
THHN; THWN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
Thermoplastic
Voltage
600V AC
Temp. Rating
90°C
Standards
ASTM - B3; UL Standards 83 and 758; CSA C22.2 No. 75; NOM-ANCE; Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; RoHS/REACH Compliant
Stranding
19
Max. Amps
15
Construction
ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN.
Applications
ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil.
Allowable Ampacity At 75C
15

Description

50', 14 Stranded, Black Building Wire, Type THHN, Nylon Jacketed, 90 Degrees Celsius, Copper, 600V, Plastic Spool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.