THHN, THWN Building Wire, Copper, 1C, Not Applicable, Stranded
Mfr # 22960904
Zoro # G816261609
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Yellow
Jacket Material
Nylon
Conductor Size
14 AWG
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22960904
Zoro #
G816261609
UPC #
032886313882
Country of Origin
United States
Dimensions
Conductor Size
14 AWG
Nominal Outside Diameter
0.11 in
Minimum Bend Radius
1/2 in
Overall Length
1,000 ft
Details
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Yellow
Jacket Material
Nylon
Conductor Material
Copper
Application
Branch Circuit Wiring, Wet or Dry Conduit
Packaging
Spool
Temperature Rating - Maximum Wet
167 Degrees F
Standards
A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
Number of Strands
19
Conductor Insulation Material
PVC
Voltage
600 V
Ampacity at Maximum Temperature
25 A
Item
Building Wire
Trade Designation
THHN, THWN
Temperature Rating - Maximum Dry
221 Degrees F
Number of Conductors
1C
Conductor Design
Stranded
Description
Building Wire, Trade Designation THHN, THWN, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.