Zoro Homepage

THHN, THWN Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 22974004

  • Zoro # G516261589


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1,000 ft
Temperature Rating - Maximum Wet
167 Degrees F
Application
Branch Circuit Wiring, Wet or Dry Conduit
Trade Designation
THHN, THWN
Minimum Bend Radius
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22974004
Zoro #
G516261589
UPC #
032886313561
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Minimum Bend Radius
11/16 in
Nominal Outside Diameter
0.16 in
Conductor Size
10 AWG

Details

Temperature Rating - Maximum Wet
167 Degrees F
Application
Branch Circuit Wiring, Wet or Dry Conduit
Trade Designation
THHN, THWN
Item
Building Wire
Temperature Rating - Maximum Dry
221 Degrees F
Jacket Material
Nylon
Conductor Material
Copper
Ampacity at Maximum Temperature
40 A
Conductor Insulation Material
PVC
Conductor Insulation Color
White
Number of Strands
19
Conductor Design
Stranded
Voltage
600 V
Fire Resistance Rating
Not Rated
Packaging
Spool
Standards
A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
Number of Conductors
1C

Description

Building Wire, Trade Designation THHN, THWN, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.